Select Country and Language Canada / French
Changer de pays
FAP82T | ATLAS SOUND

ATLAS SOUND | FAP82T | 8 in., 60 W, 70.7/100 V/8 ohm coaxial speaker system

  • Réf. fabricant FAP82T
  • PART #322120
Type: SPEAKER
Description

The Strategy Series will satisfy the needs of owners, architects, contractors and consultants by delivering true, high-fidelity sound reproduction in an attractive and easy-to-install system. Units are ideal for high-intelligibility voice, music, and signal reproduction in commercial, industrial and institutional applications.

Must be a reseller to purchase this product

Caractéristiques
  • Easy installation in drop tile or sheetrock ceilings via C-ring/V-rail tile bridge and "dog-leg" mounting system
  • Front mounted tap selector switch for easy system tuning adjustments includes transformer bypass setting for 8 ohm direct coupled operation
  • Input section allows for through conduit runs with rigid or flex conduit
  • 4-pole detachable "Phoenix" style connector allows easy pre-wiring and is convenient for daisy chaining additional Strategy full range speakers or subwoofers (all models except FAP40T)
  • "Press fit" grilles blend better into contemporary architecture
  • Enhanced quality 70.7 V/100 V internal transformers minimize insertion loss and maintain low frequency response while providing increased output for higher SPL applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires