Select Country and Language Canada / French
Changer de pays
FAS-120AC | VERTIV

VERTIV | FAS-120AC | 120V Surge Protector for Sensitive Electronic Equipment

  • Réf. fabricant FAS-120AC
  • PART #528896
Number of Outlets: OTHER
Description

The PowerSure FAS-120AC surge suppressor is designed to protect AC distribution panel circuits or 120V power supplies feeding sensitive electronic equipment.
Electrically the unit incorporates MOV and thermal fusing technology. This device is designed to be installed in parallel on standard single phase 120 V AC (L, N, G) circuits.
Installation can be close-nipple up to a distribution panel/circuit or hardwired in parallel up to power supply input terminal screws. Be sure to dress leads as short as possible.

Caractéristiques
  • Operating Voltage: 120 V AC
  • Peak Surge Current: 6.5 kA/Mode, 13 kA/Phase, 15.5 kA/Total
  • Operating Frequency: 47-63 Hz
  • SPD Technology: MOVs
  • Modes of Protection: L-N, L-G, N-G
  • Status Indication: Power On & MOVs Functional
  • Connection Type: Wireds
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 2.5H x 1.5W x 3.0L
  • Weight: 4 oz
  • Certifications: UL 1449 3rd Edition Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires