Select Country and Language Canada / French
Changer de pays
FASLOCK XLPG | CABLOFIL

CABLOFIL | FASLOCK XLPG | Use FASLOCK XL for all other larger tray sizes

  • Réf. fabricant FASLOCK XLPG | CM558320
  • PART #281386
Components: SPLICE
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

FASLOCK is the easiest and fastest way to create sweeps and bends. Secure tray sweeps by bending built-in locking tabs with pliers. Its simple design makes installations a snap.
Cablofil offers a number of UL Classified splices for Cablofil cable tra y to fill any installation demand. All of the splice options are designed with one goal - to make installation easy. Some of the splices require no tools for installation, yet each option offers a durable, strong splice that has been tested and prove n in installations around the world. The EDRN fast splice is the strongest and fastest splice, which saves up to half of the install time compared to bolted connections.

Caractéristiques
  • Use to create sweeps and bends in Cablofil tray installations.
  • Use pliers to bend locking tabs to secure FASLOCK.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires