Select Country and Language Canada / French
Changer de pays
FASP200PG | CABLOFIL

CABLOFIL | FASP200PG | FAS profile 8 in. L, finish: pre-galvanized

  • Réf. fabricant FASP200PG
  • PART #198645
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

For trapeze-hung installations or use on walls, floors and cabinets. Patented FAS-style attachment holds cable tray secure without nuts and bolts. For trapeze-hung installations, use 4 in. longer profile than tray width. Can be used with up to 3/8 in. threaded rod. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Caractéristiques
  • Pre-drilled mounting holes make installations easy.
  • Patented FAS style attachment secures tray without nuts and bolts.
  • Will hold tray away from wall .66 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires