Select Country and Language Canada / French
Changer de pays
FASPCH450PG | CABLOFIL

CABLOFIL | FASPCH450PG | FAS center hanger, 18 in. L, one/pk., finish: pre-galvanized

  • Réf. fabricant FASPCH450PG
  • PART #213380
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

A part used to suspend tray from the ceiling using only threaded rod with a suspension tube to protect the cables. Threaded rod, nuts and bolts are sold separately. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Caractéristiques
  • Only one threaded rod is needed to suspend tray.
  • Suspension tube protects cables.
  • 6 in. & 18 in. Center Hangers have offset suspension tube to avoid center wire.
  • Threaded rod, nuts and washers sold separately.
  • Balanced loading recommended.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires