Select Country and Language Canada / French
Changer de pays
FAXJ-1000 | VIKING ELECTRONICS

VIKING ELECTRONICS | FAXJ-1000 | FaxJack Phone/Fax Switch

  • Réf. fabricant FAXJ-1000
  • PART #346657
Description

The FAXJ-1000 allows any business, large or small, to enjoy the convenience of automated data transmission without the perpetual monthly expense of a dedicated phone line.



The FAXJ-1000 is a versatile phone/data/fax switch with the ability to autotically route calls via fax CNG tone, central office distinctive ring, or touch tones included in the dial string by the calling party. In addition, the FAXJ-1000 offers full manual transfer capabilities.



The FAXJ-1000 stores and retransmits calleID information so that it is truly caller ID compatible.



Must be a reseller to purchase this product

Caractéristiques
  • Four ports allow any four analog devices to share a single line
  • Routes calls via CNG tone, distinctive ringing, touch tones sent by calling device or manually
  • Provides realistic ring-back tones while re-ringing selected device
  • Transfer from one port t another as often as may be required during the same call
  • Caller ID information is stored and retransmitted during transfer
  • Automatic "privacy" eliminates interruptions on both in and outbound calls
  • Monitors for calling party control (CPC)
  • All in andutbound calls are routed to the phone 1 port during a power failure
  • Manual mode will not interfere with C.O. provided voice mail
  • Ports are balanced to prevent noise on long runs
  • Compatible with high-speed modems
  • Surge protection on both power and pho line
  • Internal Call Mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires