Select Country and Language Canada / French
Changer de pays
FB206-10L | LEVITON

LEVITON | FB206-10L | FLX BAS 208V 1PH 5.0KW

  • Réf. fabricant FB206-10L
  • PART #593150
Number of Outlets: 30
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Input Flexibility - 120 Volt units available with locking or non-locking input plugs, Cord lengths from 3 to 15 ft (10 ft standard), 120 and 208 Volt Single-Phase and 208 Volt 3-Phase (WYE or Delta), 208 Volt units (single and 3-phase) provided with Type DP cable
  • Data center ready - Tested for temperature, humidity, vibration, and shock conditions that exceed the ranges in section 5 of the Telcordia GR63 standard
  • Smart meter technology - Displays amps, volts, and watts; Gravity sensor detects PDU orientation and auto-inverts display; Auto-scrolling feature on 3-phase units displays bank-level information; Blue LEDs increase visibility and require minimal power to operate display
  • Output flexibility
  • Mounting Flexibility - Bracket and button-mounting hardware included for compatibility with a wide range of rack and cabinet applications, Optional adjustable rack-mounting bracket available for open-frame racks, Cable management available for securing cords and improving aesthetics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires