Select Country and Language Canada / French
Changer de pays
FBI-1A | VIKING ELECTRONICS

VIKING ELECTRONICS | FBI-1A | Digital Feedback Eliminator, 16 seconds expands to 60 seconds with ERAM-60

  • Réf. fabricant FBI-1A
  • PART #215980
Description

Even the best designed paging systems can experience feedback. Now you can eliminate annoying feedback over your paging speakers with Viking's model FBI-1A digital antifeedback paging interface.



The FBI-1A utilizes state of the art digital recordi technology to record the "live" page from a phone system's paging port output or unused trunk port. The FBI-1A then immediately plays back the recorded page once or twice (selectable) over the paging system.



Pages of up to 32 seconds can be storeand the FBI-1A automatically adjusts to the page length for faster processing. In addition, the FBI-1A can be programmed to provide pre-page and post-page alert tones.



Must be a reseller to purchase this product

Caractéristiques
  • High quality (80K/40K) digital message storage
  • High output - 2V RMS into 600 ohms
  • 16 or 32 second record time (DIP switch selectable)
  • Compatible with Paging ports or Trunk ports
  • Activate recording from VOX detection, contact closure or loop detect (Tnk mode only)
  • VOX sensitivity adjustment
  • Cancel page feature
  • Selectable page repeat
  • Selectable pre-page alert tone
  • Selectable post-page alert tone
  • Adjustable alert tone volume
  • N.O./N.C. relay contacts control paging system
  • Record/Playback LED ind
  • Compatible with virtually all paging and telephone systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires