Select Country and Language Canada / French
Changer de pays
FBT-048 | CORNING

CORNING | FBT-048 | Fiber Building Terminal (FBT), holds (4) 6 F LDC (LGX Compatible) connector panels (ordered separately)

  • Réf. fabricant FBT-048
  • PART #261813
Connectorized Fibers: 48
Loaded: UNLOADED
Spliced Fibers: 6
Type: RACK MOUNT
Description

Corning Cable Systems Fiber Building Terminal (FBT) is intended for building entrance applications. The unit has been designed for either preconnectorized cables, field installation of connectors or field splicing of pigtails. The FBT accepts up to 48 fibers equipped with a variety of industry-standard connectors. It may also be factory-stubbed with either indoor riser-rated or outside plant cable. The rugged construction of the FBT allows cable entries from either top or bottom and has cable entry ports sized for liquid-tight connectors or conduit fittings. The unit has a grommeted outer door and a protective inner door for the splicing and cable area. Fiber management is addressed utilizing unique fiber management rings and bend-radius control mechanisms. The unit is shipped fully equipped with cable strain-relief hardware, bonding and grounding kits and jumper tie-off brackets.

Applications

Customer premises environments, Carrier Networks

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires