Select Country and Language Canada / French
Changer de pays
FC03U-P | ORTRONICS

ORTRONICS | FC03U-P | 3U rack mount fiber cabinet for patching applications

  • Réf. fabricant FC03U-P
  • PART #323610
Loaded: UNLOADED
Type: RACK MOUNT
Description

The 3U (5.25" high) fiber cabinet for patching applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM6710S) with 10.5" channel depth. Each fiber cabinet accepts up to nine adapter panels, nine Momentum 1U cassettes. Fiber cabinet can also accept a mix of three 1U and three 2U Momentum cassettes.

Caractéristiques
  • 19" (483 mm) deep cabinet chassis
  • Large cable entry port in rear of cabinet
  • Fiber tray slides forward
  • Fiber tray slides rearward
  • Optimized hook/loop lances embedded in fiber tray
  • Comes with patented snap-in fiber management clips
  • Large patch cord exit ports at front of cabinet
  • Adapter panel face positioned to optimize patch cord management
Spécifications
  • Depth Metric: 485.77 mm
  • Width Metric: 482.60 mm
  • Height USA: 5.25 in Height Metric: 133.35 mm
  • Rack Unit: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires