Select Country and Language Canada / French
Changer de pays
FC1M-LC-6MM-B80 | SIEMON COMPANY

SIEMON COMPANY | FC1M-LC-6MM-B80 | XLR8, LC, 62.5/125, 900µm Buff, Bg Boot, Bg Conn

  • Réf. fabricant FC1M-LC-6MM-B80
  • PART #384697
Connector Type: LC
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Description

Combined with the patent-pending XLR8 activation tool, Siemon's new pre-polished XLR8 mechanical splice connectors can be deployed with unsurpassed termination speed and quality. Available in both LC and SC configurations, these connectors support both the multimode and single-mode versions of Siemon's 10 Gb/s XGLO and Gigabit-ready LightSystem solutions.

Caractéristiques
  • Fewer Termination Steps
  • - XLR8 SC connectors ship factory-assembled, eliminating time consuming field assembly of inner and outer connector bodies
  • Enhanced Splice Integrity
  • - XLR8 connector termination process combines splicing and crimping in a single step, eliminating connector handling that can impact splice integrity
  • Robust Polish Protection
  • - Entire connector termination process is completed with dust-cap in place, protecting the critical end face polish from contamination
  • High Quality Performance
  • - Exceeds TIA standards for optical performance and fiber retention strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires