Select Country and Language Canada / French
Changer de pays
FCC-250 | JONARD

JONARD | FCC-250 | FIBER CONNECTOR CLEANER 2.5MM

  • Réf. fabricant FCC-250
  • PART #686960
Type: CLEANERS AND SOLVENTS
Description

The Jonard Tools FCC-250 quick click ferrule end face cleaner is designed to provide exceptional cleaning performance by cleaning FC, SC and ST connectors beyond the critical fiber core area and cleaning deep into the contact area of a bulkhead adapter or connectors on fiber optic cables. The tethered dust cap provides protection for the micro fiber cleaning fabric and is an adapter for connector end face cleaning.

The FCC-250 features a patented 360 degree Rotational Tip for extra wide cleaning, easy one push operation and extendable nozzle, providing an additional 1.5 inches for a nozzle length of 4 inches to aid in accessing deep ports or crowded access panels. Additionally the FCC-250 uses a non-woven micro fiber that is lint free. The FCC- 250 provides 800+ cleanings and the outer body is made from static dissipative material for safe ESD work.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires