Select Country and Language Canada / French
Changer de pays
FCC-CLEANER-CONN | CORNING

CORNING | FCC-CLEANER-CONN | Fiber Optic Cleaning Fluid, Connector end-face cleaning

  • Réf. fabricant FCC-CLEANER-CONN
  • PART #397787
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Corning Cable Systems Single-Fiber and Multi-Fiber Connector Cleaning Kits are designed for effective cleaning and visual inspection of fiber optic connector end-faces in LAN, central office and outside plant environments, whether fully accessible or through an adapter. Whether performing a 'dry' clean, 'wet' clean or a combination of the two, each kit offers all the products recommended for cleaning connectors. Since electrostatic discharge (ESD) is a concern during a 'dry' clean, these kits contain cleaners specifically formulated to dissipate static when the end-face is pulled across a cleaner surface or a stick is inserted into an adapter. To facilitate end-face inspection prior to mating, as recommended, a 200x microscope is included in the deluxe kits. Consumables can be purchased individually to restock the kits when needed.

Spécifications
  • Product Type (FOJP): Accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires