Select Country and Language Canada / French
Changer de pays
FCP3-DWR | SIEMON COMPANY

SIEMON COMPANY | FCP3-DWR | Fiber, Enclosure, FCP, Rack Mount, 1U, Sliding Access, 3 Openings, Black

  • Réf. fabricant FCP3-DWR
  • PART #230636
Connectorized Fibers: 72
Loaded: UNLOADED
Spliced Fibers: 72
Type: RACK MOUNT
Description

Siemon Fiber Connect Panels (FCP3-DWR and FCP3-RACK) economically connect, protect, and manage up to 72 fibers within one Rack Mount Space. It accepts Siemon's Plug and Play modules, MPO Adapter Plates and Quick-Pack adapter plates. The FCP3-DWR makes acc

Caractéristiques
  • Lanced tabs provide convenient cable anchor points for incoming jacketed cables
  • Front fiber clips manage up to 36 duplex fiber jumpers (72 fibers total)
  • Rear fiber clips manage cable slack while maintaining minimum bend radius requirements
  • Optional splice trays can be mounted to manage and protect either mechanical or fusion splices
  • Label holder protects fiber jumpers and is readily removable via release of factoryinstalled snap-latches
  • Spring-loaded locking pins enable the fiber tray to slide-out the front or rear for easy access
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires