Select Country and Language Canada / French
Changer de pays
FDC-CP1P-06-3C | CORNING

CORNING | FDC-CP1P-06-3C | FDC Unit Connector Panel, SC adapters, 6-in, 6 fiber, Single-mode (OS2)

  • Réf. fabricant FDC-CP1P-06-3C
  • PART #214102
Connector Type: SC SIMPLEX
Enclosure Type: FDC
Fiber Count: 6
Description

Corning Cable Systems offers a variety of panels and modules for use in the FDC unit family of products. The panels are used with field-installable connectors or in applications where the preconnectorized cables are routed directly to the FDC unit housing. Both the panels and the modules may be equipped with 900 µm single-fiber or ribbon-fiber pigtails for pigtail splicing. Panels and modules are available with a variety of connector types. Plastic modules include molded-in areas for coiling fiber slack and protecting the minimum bend-radius of the fiber.

Applications

Central Office, Carrier Networks, Enterprise Networks

Spécifications
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Configuration: SC
  • Connector Polish: UPC
  • Fiber Count: 6
  • Housing Color: Platinum
  • Housing Type: FDC
  • Panel or Module Type: FDC
  • Adapter Type: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires