Select Country and Language Canada / French
Changer de pays
FDC10M1B | COMNET

COMNET | FDC10M1B | Bi-directional Contact Closure Transceiver-B, MM, 1 Fiber

  • Réf. fabricant FDC10M1B
  • PART #453290
Fiber Type: MULTI MODE
Path: 2 WAY
Product Type: FIBER TRANSMITTER
Signal Format: DIGITAL
Strand #: 2
Description

The ComNet(TM) FDC10 Series bi-directional contact closure transceiver provides bi-directional transmission of contact closure over one multimode or single-mode optical fiber. The transceiver has a contact input and a 0.5 amp contact output. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The bi-directional contact closure module has two relay outputs and one relay input. One relay output follows the "relay input" at the remote end. When the remote "relay input" is shorted, the local relay output is closed and vice-versa. The second relay output is closed when "carrier" is detected from the remote end, this indicates that the optical fiber is connected and that the remote end has power and is operating. The relay position (open for RED and closed for GREEN) is indicated by separate bi-color indicators for each relay.

Must be a reseller to purchase this product.

Caractéristiques
  • Transmits a single contact closure in one or two directions
  • Distances up to 69 km (43 miles)
  • 24 V DC, 0.5 amp relay output, normally open
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection fpower surges and other voltage transient events
  • Point-to-Point transmission architecture
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibtion, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • No in-field electrical or optical adjustments required
  • BColor (Red/Green) Carrier Detect and Relay closed indicators
  • Relay contact for Carrier Detect (normally closed with carrier present)
  • Automatic resettable solid-state current limiters
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires