Select Country and Language Canada / French
Changer de pays
FDC1S | COMNET

COMNET | FDC1S | One Channel Fiber Optic Cable Break Monitor, SM, 1 Fiber

  • Réf. fabricant FDC1S
  • PART #598488
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Number of Channels: 1
Path: 1 WAY
Strand #: 1
Description

The ComNet(TM) FDC1 single-channel and FDC2 dualchannel modems are designed to detect and report a breakage or the loss of optical signal in either multimode or single-mode fiber plants. Featuring a self-contained transmitter and receiver, these units provide an optical output that is transmitted continuously through a customer-furnished fiber loop, where it returns to the internal receiver section. Should the optical path be lost through a deliberate or unintentional breakage of the fiber, relay co ntacts in the modem immediately change their state and report the loss of optical signal. These contacts are user-configurable as either normally open (NO) or normally closed (NC), and may be utilized for either a local or remote indication of cable pl ant tampering, damage, or failure. An LED status indicator is provided for a local indication of the optical path continuity. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rackmounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate. The dualchannel version contains two independent transmitter and receiver units in one compact package, and is ideal for continuously monitoring the optical status of two separate fiber loops. As thes e modems are industrially hardened and rated for operation from -40 to +75 degrees C, they may be deployed in virtually any unconditioned out-of-plant or roadside environment. Plug-and-play design ensures ease of operation, and no optical or electrical adjustments are ever required.

Must be a reseller to purchase this product.

Caractéristiques
  • One or two fiber loop units available
  • Instantaneously reports optical fiber breakage or damage locally or remotely
  • Dry relay contacts may be configured for NO or NC operation
  • Automatic resettable solid state current limiters for unconditional modem protection
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires