Select Country and Language Canada / French
Changer de pays
FDM06P06-3C-3RH000 | CORNING

CORNING | FDM06P06-3C-3RH000 | FDC Unit Connector Module, pigtailed, SC connectors, MIC Tight-Buffered Cable, 3 m, 6 fiber, Single-mode (OS2)

  • Réf. fabricant FDM06P06-3C-3RH000
  • PART #185202
Connector Type: SC SIMPLEX
Enclosure Type: FDC
Fiber Count: 6

Corning Cable Systems offers a variety of panels and modules for use in the FDC unit family of products. The panels are used with field-installable connectors or in applications where the preconnectorized cables are routed directly to the FDC unit housing. Both the panels and the modules may be equipped with 900 µm single-fiber or ribbon-fiber pigtails for pigtail splicing. Panels and modules are available with a variety of connector types. Plastic modules include molded-in areas for coiling fiber slack and protecting the minimum bend-radius of the fiber.


Central Office, Carrier Networks, Enterprise Networks

  • Cable Type Stubbed: MIC Tight-Buffered
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Cable Entry Direction: Rear
  • Connector Configuration: SC
  • Connector Polish: UPC
  • Fiber Count: 6
  • Housing Color: Platinum
  • Housing Type: FDC
  • Panel or Module Type: FDC
  • Adapter Type: SC
  • Cable Length (Metric): 3.0 m
  • Cable Length (US): 9.84 ft
  • Number of Cables: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires