Select Country and Language Canada / French
Changer de pays
FDX2HSDM1B/M | COMNET

COMNET | FDX2HSDM1B/M | Dual High Speed RS485 Data Transceiver-B, End Point MM

  • Réf. fabricant FDX2HSDM1B/M
  • PART #598455
Device: TRANSCEIVERS
Description

The ComNet(TM) FDX2HSD(M,S)(1,2)(EA,EB)/M data transceivers provide point-to-point or drop-and-repeat transmission of two independent simplex or duplex high-speed RS485 (2W) data signals over one optical fiber. The transceivers are transparent to data encoding allowing for broad-range compatibility. Models within this series are available for use with multimode or single-mode optical fiber and feature built-in DIP switch-selectable bias and termination resistors for each data channel. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates bi-color (Red/Green) indicating LEDs for monitoring proper system operation, including the location of fiber breaks. The FDX2HSD/M units are medium size surface mount modules.

Must be a reseller to purchase this product.

Caractéristiques
  • Data Rates to 1Mbps
  • Meets RS485 (2W) specifications
  • Fully compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in unconditioned out-of-plant/roadside environments
  • NTCIP compatible
  • Built-in Fiber Link Tester - allows for the testing of the fiber
  • Remote Fault Indication allows the user to determine when a fiber break or loss of prime operating power has occurred, or a transceiver in the field has failed
  • Voltage transient protection on all power and signal input/output lines provides protection from power surges and other voltage transient events
  • LED status indicators provide confirm operation
  • Lifetime Warranty
  • Made in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires