Select Country and Language Canada / French
Changer de pays
FDX4DM1B | COMNET

COMNET | FDX4DM1B | 4-channel RS232/422/485 2&4W Bi-directional Universal Data Transceiver, MM, 1 Fiber, B End

  • Réf. fabricant FDX4DM1B
  • PART #598468
Device: TRANSCEIVERS
Description

The ComNet(TM) FDX4D(M)(S)1 Series data transceiver series provide transmission of four bi-directional data channels over one optical fiber and are ideal for use in unconditioned roadside or out-of-plant installations. The data channels can be set independently for RS232, RS422 and 2 or 4-wire RS485 with tri-state support. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • Available with FC or ST Optical connectors
  • Supports RS232, RS422, and 2 or 4-wire RS485 with tristate data interfaces
  • Four bi-directional data channels
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires