Select Country and Language Canada / French
Changer de pays
FDX55S1 | COMNET

COMNET | FDX55S1 | RS232/422 DB25 Repeater, 1310/1550 nm, RTS/CTS Timer + Anti-Streaming, SM, 1 Fiber

  • Réf. fabricant FDX55S1
  • PART #598461
Device: REPEATERS
Description

The ComNet(TM) FDX55 series consists of fully-digital transceiver units designed for implementing simplex or full-duplex RS232 Drop-and-Repeat poll-and-respond traffic signalization/communications data networks utilizing one or two optical fibers. These environmentallyhardened units are ideal for use in unconditioned out-ofplant or roadside installations and the master-configured transceiver unit may be located anywhere within the network, making this equipment ideal for applications involving on-street master controllers with upstream and downstream communication requirements. These units are compatible with the FDX50, FDX51 and FDX52 Series of optical modems, and ComNet model FDX55BE may be used as a cost-effective solution for use as a line-terminating transceiver. Manually resettable antistreaming is included for unparalleled network protection. Optional battery backup capability provides the highest level of network reliability in the event of a loss of local prime operating power, and maintains continuous communications channel operation. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rackmounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • Meets EIA RS232C/D specifications (Simplex or Duplex)
  • NTCIP compatible
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in unconditioned roadside envir onments
  • User-selectable DTE or DCE interface ensures ease of installation and maximum versatility
  • Supports Request to Send (RTS) and Clear to Send (CTS) signals
  • RJ11 expansion port provides network branching capability by electrically linking co-locatd transceiver units
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Optional internal battery backup provides 12 hours operating time in the event of loss of 115 V AC prime operating power, and maintains continuous channel communications
  • Wide optical dynamic range: optical attenuators are never required
  • User-configurable optical and electrical Anti-Streaming provides network protection against faulty streaming controller operation
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires