Select Country and Language Canada / French
Changer de pays
FDX57M1 | COMNET

COMNET | FDX57M1 | RS232/422/485 2&4W Digitally Encoded Self-Healing Ring, MM, 1 Fiber

  • Réf. fabricant FDX57M1
  • PART #598470
Circuit Type: FIBER
Fiber Type: MULTI MODE
Strand #: 1
Description

The ComNet(TM) FDX57 series Self-Healing Ring Transceiver unit is a fully-digital modem designed for implementing RS232, RS422 or RS485 2 or 4-wire data communications networks of the highest possible reliability. A network of FDX57 units can support o ne full-duplex or two half-duplex data channels. These transceivers also feature data translation to convert between data protocols. Data re-clocking and regeneration permit an almost unlimited number of transceiver/controller units to be used within t he network. These environmentally hardened transceivers are ideal for use in unconditioned out-of-plant or roadside installations and, unlike many competing designs, only one optical fiber is required between units to implement a fully self-healing rin g. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status, including the location of fiber breaks. Packaged in the exclusive ComNet ComFit housing, these units may be either shelf or rack-mounted, or may be DIN-Rail mounted by the addition of ComNet model DINBKT1 adaptor plate. Plugand- play design ensures ease of installation, and no electrical or optical adjustments are ever required.

Must be a reseller to purchase this product.

Caractéristiques
  • Meets EIA RS232 and RS422/RS485 (2 or 4-wire) specifications (Simplex or Duplex Operation)
  • Two Data Channel Capability: One full duplex or two halfduplex channels
  • Only one optical fiber required between units for Fault Tolerant/Self-Healing Ring Operation
  • Full data re-clocking and regeneration: no limit to the number of transceiver units used within the network
  • Supports supervised multiple master architecture for unparalleled network reliability
  • Remote Fault Indication allows the user to determine when a fiber break or loss of prime operating power has occurred, or a transceiver in the field has failed
  • LED status indicators provide rapid indication of all critical operating parameters, including the location of fiber breaks or failed transceivers
  • May be used to provide serial data protocol conversion between nodes (consult factory)
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires