Select Country and Language Canada / French
Changer de pays
FDX60M2 | COMNET

COMNET | FDX60M2 | RS232/422/485 2 and 4W Bi-directional Universal Data Transceiver, MM, 2 Fiber

  • Réf. fabricant FDX60M2
  • PART #420742
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FDX60(M)(S)(-M) data transceivers provide point-to-point transmission of simplex or duplex EIA RS232/RS422/RS485 (2W/4W) data signals over one or two optical fibers. The transceivers are transparent to data encoding allowing for broad-range compatibility. Models within this series are available for use with multimode or single-mode optical fiber. Plugand- play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation. The FDX60(M) (S)-M has a small footprint and is designed for surface mounting. Packaged in the exclusive ComNet ComFit housing, the FDX60(M)(S) units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate. The FDX60(M)(S)(-M) has a built-in fiber link test feature that allows for the testing of the fiber.

Must be a reseller to purchase this product.

Caractéristiques
  • Meets EIA RS232C/D and RS422/RS485 (2 or 4-wire) specifications
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in unconditioned out-of-plant/roadside environments
  • LED status indicators provide rapid indication of all critical operating parameters
  • NTCIP compatible
  • Fiberlink Fiber Link Tester
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Wide optical dynamic range: optical attenuators are never required
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires