Select Country and Language Canada / French
Changer de pays
FDX70EAM1 | COMNET

COMNET | FDX70EAM1 | Universal RS232/422/485 Data Point-to-Point Transceiver "A" End, 1 Fiber, MM

  • Réf. fabricant FDX70EAM1
  • PART #598446
Device: TRANSCEIVERS
Description

The ComNet(TM) FDX70 data transceivers provide point-to-point transmission of simplex or duplex EIA RS232/RS422/RS485 (2W/4W) data signals over one single-mode or multimode optical fiber. The transceivers are transparent to data encoding allowing for b road-range compatibility.
Models within this series are available for use with multimode or single-mode optical fiber. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi- color (Red/Green) indicating LED for monitoring proper system operation. Packaged in the exclusive ComNet ComFit housing, the FDX70 standard size units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBK T1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • Meets EIA RS232C/D and RS422/RS485 (2 or 4-wire) specifications
  • Full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in unconditioned out-of-plant/roadside environments
  • LED status indicators provide rapid indication of all critical operating parameters
  • NTCIP compatible
  • Remote Fault Indication allows the user to determine when a fiber break or loss of prime operating power has occurred, or a transceiver in the field has failed
  • Voltage transient protection on all power and signal input/output lines provides protection from power surges and other voltage transient events
  • Bi-color (Red/Green) LED indicators confirm operating status
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires