Select Country and Language Canada / French
Changer de pays
FDXT1/E1S1(B) | COMNET

COMNET | FDXT1/E1S1(B) | Fiber optic T1, E1 (CCITT) Transceiver, SM, 1 Fiber, B End

  • Réf. fabricant FDXT1/E1S1(B)
  • PART #598493
Device: TRANSCEIVERS
Description

The ComNet(TM) FDXT1/E1 data transceivers are T1/E1 links that support AMI and B8ZS data signals over one single-mode or multimode optical fiber. The transceivers synchronize and regenerate data to eliminate jitter accumulated through the link. Models within this series are available for use with multimode or single-mode optical fiber. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation. The FDXT1/E1 standard size units may be either wall or rack-mounted in a ComNet card cage, or may be installed in an IFS R3 rack with the selection of the corresponding model.

Must be a reseller to purchase this product.

Caractéristiques
  • Designed for installation in harsh out-of-plant/unconditioned industrial or roadside operating environments (-40º to +70ºC ambient)
  • Fully compliant with the environmental requirements of NEMA TS-1/TS -2 for Traffic Signal Control Equipment
  • Remote Fault Indication allows the user to determine when a fiber break or loss of prime operating power has occurred or a transceiver in the field has failed
  • Voltage transient protection on all power and signal input/output lines
  • LED status indicators confirm operating status
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Fit and Functional Replacement for IFS D1200-R3 Series
  • Single Fiber Design
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires