Select Country and Language Canada / French
Changer de pays
FGS-HETR-5/8-A | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-HETR-5/8-A | FGS-HETR-5/8-A: KIT, 5/8" EXIST THRD ROD

  • Réf. fabricant FGS-HETR-5/8-A
  • PART #378483
Components: HARDWARE
Finish: BLACK
Type: CABLE ROUTING / WIRING DUCT
Description

Commscope's FiberGuide fiber management systems offer the greatest breadth of optical raceway products in the industry. In response to customer requirements, CommScope continues to innovate and improve FiberGuide systems, adding greater flexibility and driving down installation time to ensure a smooth deployment. FiberGuide is a raceway system designed to protect and route fiber optic patch cords, multi-fiber cable assemblies and intrafacility fiber cable (IFC) to and from fiber splice enclosures, f iber distribution frames and fiber optic terminal devices. FiberGuide ensures a two-inch minimum bend radius is maintained throughout the system. Tool-less, Snap-Fit junctions, cover options and Plenum Express Exit drops significantly reduce the amount of time required for installation. FiberGuide is available in 2x2, 3x6, 4x4, 4x6, 4x12 and 4x24 sizes.

Caractéristiques
  • Speed of installation
  • Speed of deployment
  • Raceway flexibility
  • Fiber protection
  • Strength and durability
Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires