Select Country and Language Canada / French
Changer de pays
FGS-HLDR-5/8 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-HLDR-5/8 | Cable Raceway Ladder Rack Bracket Kit, 5/8", Black, For 4" X 4"and 6" X 2" And 6" X 4" Raceway

  • Réf. fabricant FGS-HLDR-5/8
  • PART #205858
Components: HARDWARE
Type: LADDER RACK
Caractéristiques
  • FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
  • FiberGuide Maintains a Minimum Bend Radius Throughout the Entire System, Regardless the System Size
  • FiberGuide is an Optical Raceway System for Central Office, Mobile Switching Center and Data Center Applications
  • Engineers and Installers Can Benefit from the Large Suite of Available FiberGuide Design Tools
Infos techniques et normes

Formally an ADC Krone part.