Select Country and Language Canada / French
Changer de pays
FGS-KTW2-R | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-KTW2-R | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 2x4 Vertical System Duct Kit Type: Vertical Slotted Length: 1.829 M

  • Réf. fabricant FGS-KTW2-R
  • PART #448890
Components: COVERS
Fiber Duct H x W: 2" X 4"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Caractéristiques
  • FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
  • FiberGuide Maintains a Minimum Bend Radius Throughout the Entire System, Regardless the System Size
  • FiberGuide is an Optical Raceway System for Central Office, Mobile Switching Center and Data Center Applications
  • Engineers and Installers Can Benefit from the Large Suite of Available FiberGuide Design Tools
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 1.829 [6.00]
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Duct Kit
  • Body Features.Type: Vertical Slotted
  • Product Type Features.System: 2x4 Vertical System
  • Product Type Features.Product Line: FiberGuide
Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires