Select Country and Language Canada / French
Changer de pays
FGS-MDSA-AC | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-MDSA-AC | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 2x2 System Adapter Type: 4" to 2" Number of Junctions: 2

  • Réf. fabricant FGS-MDSA-AC
  • PART #205740
Components: COUPLERS / JUNCTIONS
Fiber Duct H x W: 2" X 2"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Adapter
  • Body Features.Type: 4" to 2"
  • Product Type Features.System: 2x2 System
  • Configuration Features.Number of Junctions: 2
  • Product Type Features.Product Line: FiberGuide
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 6.73 [0.265]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 1/4 [M6]
  • Body Features.Tongue Material Thickness (mm [in]): 1.02 [0.040]
Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires