Select Country and Language Canada / French
Changer de pays
FH-HI10LW-6-F | PELCO

PELCO | FH-HI10LW-6-F | Fortified Series Fiber Ready High Temperature Housing with 1.2 mpx IXE-10LW Low Light, Wide Dynamic IP Camera, 2.2-6 mm Lens, 90-240 V AC Mains Input

  • Réf. fabricant FH-HI10LW-6-F
  • PART #556847
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Integrated Camera System including Enclosure, Lens, Camera, and Power Supply; all FH Series Camera Systems are Wired, Tested, and Certified
  • Temperature Range from -10 to 70C (14 to 158F)
  • Active Cooling System
  • Excessive Temperature Warning
  • IK10 Meanical Impact Resistance
  • Analog and IP Camera Models with Three Lens Options
  • Input Voltage from 100 to 240 V AC
  • Optional Fiber Optic Media Converter for IP Camer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires