Select Country and Language Canada / French
Changer de pays
FH-HIXE21-50 | PELCO

PELCO | FH-HIXE21-50 | Fortified High Temperature IP Camera System - 2 MP IXE21 15-50 mm

  • Réf. fabricant FH-HIXE21-50
  • PART #562108
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The FH Series fortified camera systems include a camera, lens, enclosure, power supply, and optional fiber optic system in one assembly. The FH Series offers four unique fortified camera systems. Each camera system is distinguished by high temperature, low temperature, high humidity, or 12 V DC operating conditions.

All FH Series camera systems include an impact-resistant enclosure designed to house a selection of analog or IP cameras and any one of three lens choices. IP camera systems can be configured with an optional fiber optic media converter. All FH Series fortified camera systems arrive tested, certified, and prewired for immediate installation.

Must be a reseller to purchase this product

Caractéristiques
  • Integrated Camera System including Enclosure, Lens, Camera, and Power Supply; all FH Series Camera Systems are Wired, Tested, and Certified
  • Temperature Range from -10 to 70C (14 to 158F)
  • Active Cooling System
  • Excessive Temperature Warning
  • IK10 Meanical Impact Resistance
  • Analog and IP Camera Models with Three Lens Options
  • Input Voltage from 100 to 240 V AC
  • Optional Fiber Optic Media Converter for IP Camera Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires