Select Country and Language Canada / French
Changer de pays
FI-100 KIT | GREENLEE

GREENLEE | FI-100 KIT | Fiber Identifier Kit, includes 250µm, 900µm, 2mm and 3mm Adapters, Soft Carry Case, Instruction Manual, Sun Shade and two AAA batteries

  • Réf. fabricant FI-100 KIT
  • PART #591062
Type: VISUAL FAULT FINDERS
Description

The FI-100 fiber identifier allows the technician to quickly determine the approximate core power and signal direction in a fiber optic cable without disconnecting the fiber. A non-intrusive macrobend is created so that only a small insertion loss is c reated, thus the technician can probe fibers without causing an alarm condition. The integrity of critical services is maintained.
Tone detect technology is employed so that the technician can uniquely trace signals once again without disconnecting fib ers with potentially critical services.

Caractéristiques
  • Non-intrusive low insertion loss prevents alarm conditions
  • Identifies fiber with tone detect and a clear indication of signal transmission direction
  • Supports all common fibers and is able to sense light in bend insensitive fibers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires