Select Country and Language Canada / French
Changer de pays
FIELDKIT | PANDUIT

PANDUIT | FIELDKIT | Field Polish Fiber Optic Termination Kit (110 V AC 60 Hz)

  • Réf. fabricant FIELDKIT
  • PART #330547
Fiber Type: TERMINATION KIT
Type: FIBER
Description

Tools, consumables, installation instructions and stripping templates necessary for termination of all Panduit field polish connectors; includes FHSCT heat shrink curing tool - 110 V AC, 60 Hz.

Caractéristiques
  • For termination of all Panduit field polish connectors
  • Fast acting adhesive; no long curing epoxy required for termination
  • Kit provides consumables for terminating up to 200 field polish connectors
  • Include installation instructions and stripping templates for all Panduit field polish connectors; also available on www.panduit.com