Select Country and Language Canada / French
Changer de pays
FIRESWITCH108 | ALTRONIX

ALTRONIX | FIRESWITCH108 | Fire Alarm NAC Power Extender, LCD Display, 120 Volt AC, 60 Hertz, 4.8 Ampere, (2) Class A/Class B FACP Input, 24 Volt DC NAC Output, 122.84 BTU/Hr, 0 to 49 Deg C

  • Réf. fabricant FIRESWITCH108
  • PART #519855
Output Amerage: 10 AMP
UL Listed: UL LISTED
Voltage: 24 VDC
Description

Must be a reseller to purchase this product

Caractéristiques
  • Programmable LCD Display Interface
  • EOL Resistor Value is Programmable by Output
  • Ethernet Port Interface for Remote Programmability and Monitoring
  • 2-Wire Horn/Strobe Sync Mode Allows Audible Notification Appliances (Horns) to be Silenced While Visual Ntification Appliances (Strobes) Continue to Operate
  • Sync Protocols Include Potter, Gentex, System Sensor and Cooper Wheelock
  • Temporal Code 3, Steady Mode, Input to Output Follower Mode (Maintains Synchronization of Notification Appliances Circuit)
  • Comatible with 12VDC or 24VDC Fire Panels
  • Output Loop Supervision Directed to Input 1 or Input 2
  • Common Trouble Dry N.C Output for Reporting Trouble to Remote FACP
  • Ground Fault Detection-Ground Fault Maximum Test Impedance 1000 Ohm
  • Ground Fault Dry N.O tput to Report Ground Fault to Remote FACP
  • Co Temporal Code 4 Include Gentex, Potter and System Sensor Device
Infos techniques et normes

UL, CAN/ULC, NFPA 72, CSFM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires