Select Country and Language Canada / French
Changer de pays
FKIT-EH2500 | PELCO

PELCO | FKIT-EH2500 | Fiber Mount Kit For EH2500, Use with FTV10M Mini Module

  • Réf. fabricant FKIT-EH2500
  • PART #562203
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Miniature Module Designed for Use in Pelco EH2515/EH3512/EH3515 Series Camera Enclosures and in DF5/DF8 Series Fixed Mount Domes, or for Use as a Stand-Alone Module
  • 10-Bit Digitally Encoded Video for High-Quality Transmission over a Single Fiber
  • 1 Simplex Contact Closure
  • Multimode Fiber Support for Distances up to 4 km (2.5 mi)
  • Single-Mode Fiber Support for Distances up to 54 km (33.6 mi)
  • Exceeds All Requirements for EIA RS-250C Short-Haul Transmission Specifications
  • Laser for Transmission of Optil Signals
  • Compatible with NTSC, PAL, or SECAM Video Standards
  • Designed to Meet NEMA TS 1/TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • LED Status Indicators for Monitoring All Critical Operating Parameters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires