Select Country and Language Canada / French
Changer de pays
FLBSIM-Y | PANDUIT

PANDUIT | FLBSIM-Y | Adjustable for new cabinets or to allow

  • Réf. fabricant FLBSIM-Y
  • PART #476620
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

Discontinued by manufacturer, for suggested replacement see Anixter # 610186.

Caractéristiques
  • Spring roller with retractable fabric material - Allows fabric to be retracted and stored within its own housing; reduces space required to store blanking products
  • Impermeable fabric - Minimizes bypass airflow through consecutive open rackunits; separates the hot aisle from the cold aisle to help decrease energy costs
  • Component installation behind vertical mounting rails - Reduces the chance of hot exhaust air from re-circulating to the front (intake) of the network equipment, preventing overheating of active network equipment
  • Thumb screw installation for top housing - Allows for efficient installation of the main housing; thumb screws eliminate the need for tools and also provides a very secure means of mounting
  • Latch design for bottom pull - Allows for quick and easy deployment and retraction of the blanking material
  • ESD materials with grounding capabilities - Reduce the chance of corrupting network equipment with electrical shock by providing a path to ground
  • Variable floating fasteners/locator pins - Allow for variability in horizontal spacing of vertical mounting rails
  • Removable bullet nose fastener - Allows installation of the same part number on vertical mounting rails with either square or round tapped holes
  • Shade locator guide in housing - Forces fabric material to contact vertical mounting rail to improve sealing capabilities
  • Electrostatic dissipative (ESD) - Surface resistivity is 3.0 x 104 Ohm per unit square
  • Compatibility - Solution suitable for 0.38 Inch (9.5mm) square or #10 (M5) and #12 (M6) round tapped holes typically found in EIA vertical mounting rails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires