Select Country and Language Canada / French
Changer de pays
FLUKE-114 | FLUKE

FLUKE | FLUKE-114 | Fluke 114 Digital Multimeter

  • Réf. fabricant FLUKE-114 | 2538783
  • PART #331541
Type: DIGITAL MULTIMETERS
Description

Designed by electricians. Engineered by Fluke. Designed for easy one-hand operation, the Fluke 114 true-rms digital multimeter is the perfect troubleshooting tool for "go/no go" testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. The LoZ function helps identify so-called "ghost" voltage and prevent false readings. The Fluke 114 displays true-rms voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. Its easy-open battery access door makes battery changes easy. Fluke 114 multimeters are independently tested for safe use in CAT III 600V environments. And check out other members of the Fluke 110 family: the Fluke 113 Utility Multimeter, the Fluke 115 Field Service Multimeter, the Fluke 116 HVAC Multimeter and the Fluke 117 Commercial Electrician's Multimeter.
AutoVolt: automatic ac/dc voltage selection Large white LED backlight to work in poorly lit areas Resistance and continuity Min/Max/Average to record signal fluctuations CAT III 600 V safety rated Safety conformance All inputs are protected to CE, IEN61010-1 CAT III 600V. UL, CSA, TV listed and VDE.

Caractéristiques
  • Holster
  • Installed 9 V battery
  • Test leads
  • User manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires