Select Country and Language Canada / French
Changer de pays
FLUKE-115 | FLUKE

FLUKE | FLUKE-115 | True-RMS Digital Multimeter

  • Réf. fabricant FLUKE-115 | 2538790
  • PART #331542
Type: DIGITAL MULTIMETERS
Description

Designed by electricians. Engineered by Fluke. For general purpose electrical and electronic test requirements, the Fluke 115 true-rms digital multimeter provides the perfect answer. Its simple operation, compact design and ease of use makes it perfect for quick verifications and field service use. The Fluke 115 displays true-rms voltage and current readings with 6000 count resolution, tests diodes, frequency, continuity and capacitance and provides Min/Max/Average readings to record signal fluctuations. A large white LED backlight aids work in poorly lit areas. Its easy-open battery access door makes battery changes a snap. Fluke 115 multimeters are independently tested for safe use in CAT III 600V environments. And check out other members of the Fluke 110 family: the Fluke 113 Utility Multimeter, the Fluke 114 Electrical Multimeter, the Fluke 116 HVAC Multimeter and the Fluke 117 Commercial Electrician"s Multimeter. Also check out the Fluke 114 Electrical Multimeter, the Fluke 116 HVAC Multimeter with Temperature and Microamps, and the Fluke 117, the Electrician"s Multimeter with Non-contact voltage.
Large white LED backlight to work in poorly lit areas Resistance and continuity Frequency and capacitance Maximum Voltage ac/dc 600V 10A ac/dc current measurement (20 A overload for 30-seconds max) Min/Max/Average to record signal fluctuations CAT III 600 V safety rated Safety conformance All inputs are protected to CE, IEN61010-1 CAT III 600V. UL, CSA, TV listed and VDE.

Caractéristiques
  • Holster
  • Installed 9 V battery
  • 4 mm silicone test lead set
  • User manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires