Select Country and Language Canada / French
Changer de pays
FLUKE-116 | FLUKE

FLUKE | FLUKE-116 | Fluke 116 Digital Multimeter: Designed byand forH V AC Professionals

  • Réf. fabricant FLUKE-116 | 2538803
  • PART #331543
Type: DIGITAL MULTIMETERS
Description

Designed by electricians. Engineered by Fluke. The Fluke 116 digital multimeter delivers the capabilities professionals demand to troubleshoot and repair HVAC (heating, ventilation and air conditioning) systems. It has everything you need in an HVAC meter, including temperature and microamp measurements to help you quickly troubleshoot problems with HVAC equipment and flame sensors. The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations. Fluke 116 multimeters are independently tested for safe use in CAT III 600V environments . And check out other members of the Fluke 110 family: the Fluke 113 Utility Multimeter, the Fluke 114 Electrical Multimeter, the Fluke 115 Multimeter and the Fluke 117 Commercial Electrician"s Multimeter.
Built-in thermometer for HVAC applications Microamps to test flame sensors Low input impedance: helps prevent false readings due to ghost voltage Large white LED backlight to work in poorly lit areas Resistance, continuity, frequency and capacitance Min/Max/Average with elapsed time to record signal fluctuations Compact ergonomic design for one-handed operation Compatible with optional magnetic hanger (ToolPak(tm)) CAT III 600 V safety rated

Caractéristiques
  • 4 mm silicone test lead set
  • 80BK Integrated Temperature probe
  • Holster
  • Installed 9 V battery
  • User manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires