Select Country and Language Canada / French
Changer de pays
FLUKE-117 | FLUKE

FLUKE | FLUKE-117 | Fluke 117 Electrician's Digital Multimeter with Non-Contact Voltage Detection

  • Réf. fabricant FLUKE-117 | 2538815
  • PART #331544
Type: DIGITAL MULTIMETERS
Description

Designed by electricians. Engineered by Fluke. The compact Fluke 117 true RMS digital multimeter is optimized to help you keep commercial buildings, hospitals and schools running right. The advanced features of the Fluke 117 help you get the job done, quickly and safely. Integrated non-contact voltage detection helps you identify energized circuits. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 117 delivers true-rms ac voltage and current readings with 6000-count resolution. It provides Min/Max/Average readings and measures frequency and capacitance. The battery door is easy to access, so you and your Fluke 117 can stay on the job. Fluke 117 multimeters are independently tested for safe use in CAT III 600V environments. And check out other members of the Fluke 110 family: Fluke 113 Utility Multimeter, the Fluke 114 Electrical Multimeter, the Fluke 115 Multimeter and the Fluke 116 HVAC Multimeter with Temperature and Microamps.

VoltAlert(tm) technology for non-contact voltage detection AutoVolt automatic ac/dc voltage selection Low input impedance: helps prevent false readings due to ghost voltage Large white LED backlight to work in poorly lit areas True-rms for accurate measurements on non-linear loads Measures 10 A (20 A overload for 30-seconds) Resistance, continuity, frequency and capacitance Min/Max/Average with elapsed time to record signal fluctuations Compact ergonomic design for one-handed operation Compatible with optional magnetic hanger (ToolPak(tm)) for hands free operation CAT III 600 V safety rated

Caractéristiques
  • 4 mm silicone test lead set
  • Holster
  • User manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires