Select Country and Language Canada / French
Changer de pays
FLUKE-1507 | FLUKE

FLUKE | FLUKE-1507 | Fluke 1507/1503 Insulation Resistance Testers

  • Réf. fabricant FLUKE-1507 | 2427890
  • PART #381929
Type: INSULATION TESTERS
Description

The Fluke 1507 and 1503Insulation Testers are compact, rugged, reliable, and easy to use. With their multiple test voltages, they are ideal for many troubleshooting, commissioning, and preventative maintenance applications. Additional features, like th e remote probe on these tools save both time and money when performing tests.
Insulation test range: 1507: 0.01 Mohm to 10 Gohm 1503: 0.1 Mohm to 2000 Mohm Insulation test voltages: 1507: 50 V, 100 V, 250 V, 500 V, 1000 V 1503: 500 V, 1000 V Save both time and money with Automatic calculation of Polarization Index and Dielectric Absorption Ratio (only available on the1507) Make repetitive tests simple and easy with the 1507"s Compare (Pass/Fail) function (only available on the 1507) Repetitive or ha rd-to-reach testing is easy with the remote test probe Live circuit detection prevents insulation test if voltage > 30 V is detected for added user protection Auto-discharge of capacitive voltage for added user protection AC/DC voltage: 0.1 V to 600 V 200 mA Continuity Resistance: 0.01 ohm to 20.00 kohm Save battery power with auto power off Read measurements easily with large, backlit display CAT IV 600 V overvoltage category rating for added user protection Remote probe, test leads, probes and all igator clips included with each tester Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work Four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests One year warranty

Caractéristiques
  • Remote probe
  • Test leads
  • Test probes
  • Alligator clips
  • User documentation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires