Select Country and Language Canada / French
Changer de pays
FLUKE-1621 | FLUKE

FLUKE | FLUKE-1621 | Fluke 1621 Earth Ground Tester

  • Réf. fabricant FLUKE-1621 | 2840276
  • PART #384935
Type: INSULATION TESTERS
Description

Earth Ground Tester for resistance measurement The Fluke 1621 is an easy-to-use earth ground tester. For ground resistance testing, the 1621 is the first line of defense in detecting reliable ground connections. The unit features basic ground testing methods including 3-pole Fall-of-Potential as well as 2-pole ground resistance tests. Its convenient size, rugged holster, and large, clear LCD display make it an ideal field earth ground tester, for most electrical grounding work environments. With a simple user interface and intuitive functionality, the Fluke 1621 is a handy grounding tool for electrical contractors, utility test engineers, and earth ground specialists.
3-pole Fall-of-Potential earth testing for basic measurements 2-pole resistance measurements for added versatility Easily capture values with single-button operation Ensure accurate measurements with automatic "noise" voltage detection Hazardous voltage warning offers increased user protection Clearly read and record data with a large, backlit display Rugged holster and design for tough work environments Portable size allows for easy transportation Instantly be alerted to measurements outside of your set limit, when you use the adjustable limit setting 600 V Cat II

Caractéristiques
  • Fluke 1621 Tester
  • 2 cable reels with wire (1-50m, 1-25m)
  • 3 earth ground stakes
  • 1 Test lead (red and black 2m)
  • 2 Alligator Clips
  • Batteries
  • Users manual
  • Hard carrying case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires