Select Country and Language Canada / French
Changer de pays
FLUKE-1630 | FLUKE

FLUKE | FLUKE-1630 | Fluke 1630 Earth Ground Clamp Meter

  • Réf. fabricant FLUKE-1630 | 2729698
  • PART #372925
Type: OTHER METERS
Description

Earth Ground loop resistance measurements for commercial, industrial, and utility applications The clamp-on ground testing technique used by the Fluke 1630 simplifies ground loop testing and enables non-intrusive leakage current measurement. The compact and rugged design makes the Fluke 1630 easy to use in small places and harsh environments, while the "display hold" and the continuity testing with an audible alarm function ensures convenience in use. The novel technique means that earth ground loop testing and continuity testing can be completed without breaking the circuit. Stakeless testing system The Fluke 1630 uses the Stakeless testing method, which eliminates the need to disconnect parallel ground rods and find suitable locations for placing auxiliary ground stakes. This saves time and enables users such as industrial and utility electricians, and field service electricians and contractors, to perform earth ground loop tests in locations where it is not possible to use other techniques, including inside buildings or on power pylons. With the Stakeless testing method, earth ground stakes are no longer necessary. The Fluke 1630 Earth Ground Clamp is placed around the earth ground rod or the connecting cable. A known voltage is induced by one half of the clamp and the current is measured by the other half. The tester automatically determines the ground loop resistance at this grounding connection.
A wide ground loop resistance range, from 0.025 ohm to1500 ohm, to satisfy all requirements Large jaw opening of 35 mm (1.38 in) for tests on ground conductors and/or equipotential bus bars Measurement of ground leakage current, from 0.2 mA to 1000 mA, without needing to disconnect - ideal for system troubleshooting Wide ac current measurement range from 0.2 A to 30 A allows one instrument for multiple applications User-defined HI / LO Alarm limits, for rapid measurement evaluation Handy "display hold" button for capturing readings in hard-to-reach places Time saving memory function automatically records and stores measured values Automatic self calibration ensures correct measurement every time Overload protection: 200 A Carrying case and resistance test loop included 8 hours battery life (continuous operation)

Caractéristiques
  • A wide ground loop resistance range, from 0.025 ohms to 1500 ohms, to satisfy all requirements
  • Large jaw opening of 35 mm (1.38 in) for tests on ground conductors and/or equipotential bus bars
  • Measurement of ground leakage current, from 0.2 mA to 1000 mA, without needing to disconnect - ideal for system troubleshooting
  • Wide ac current measurement range from 0.2 A to 30 A allows one instrument for multiple applications
  • User-defined HI / LO Alarm limits, for rapid measurement evaluation
  • Handy 'display hold' button for capturing readings in hard-to-reach places
  • Time saving memory function automatically records and stores measured values
  • Automatic self calibration ensures correct measurement every time
  • Overload protection: 200 A
  • Carrying case and resistance test loop included
  • 8 hours battery life (continuous operation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires