Select Country and Language Canada / French
Changer de pays
FLUKE-1735 | FLUKE

FLUKE | FLUKE-1735 | Fluke 1735 Three-Phase Power Logger

  • Réf. fabricant FLUKE-1735
  • PART #386680
Type: POWER RECORDERS
Description

Power quality logging, electrical load studies and energy consumption testing. The Fluke 1735 Power Logger is the ideal electrician or technician's power meter for conducting energy studies and basic power quality logging. Set the Power Logger up in seconds with the included flexible current probes and color display. The power quality meter measures most electrical power parameters, harmonics, and captures voltage events. Applications Load studies - verify electrical system capacity before adding loads Energy assessments - quantify energy consumption before and after improvements to justify energy saving devices Harmonics measurements - uncover harmonic issues that can damage or disrupt critical equipment Voltage event capture - monitor for dips and swells that cause spurious resets or nuisance circuit breaker tripping
Record power and associated parameters for up to 45 days Monitor maximum power demand over user-defined averaging periods Prove the benefit of efficiency improvements with energy consumption tests Measure harmonic distortion caused by electronic loads Improve reliability by capturing voltage dips and swells from load switching Easily confirm instrument setup with color display of waveforms and trends Measure all three phases and neutral with included 4 flexible current probes View graphs and generate reports with included Power Log software Compact, rugged design with IP65 case, 600 V CAT III and two-year warranty

Caractéristiques
  • Includes soft carrying case
  • 4 flexible current probes (15 A/150 A/3000 A)
  • Power Log software
  • Voltage leads and clips
  • Color localization set
  • PC interface cable
  • International ac adapter (115/230 V, 50/60 Hz)
  • Printed English manual
  • Multi-language manual CD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires