Select Country and Language Canada / French
Changer de pays
FLUKE-1750 | FLUKE

FLUKE | FLUKE-1750 | Fluke 1750 Three-Phase Power Quality Recorder

  • Réf. fabricant FLUKE-1750 | 2157153
  • PART #372941
Type: POWER RECORDERS
Description

Record three-phase power quality and monitor for power quality disturbances with the new Fluke 1750 Power Recorder and the Fluke Power Analyze software. These power meters automatically record every power quality parameter and event, on every cycle all the time. Applications Long-term analysis: Uncover hard-to-find or intermittent issues; monitor critical equipment, capturing power quality events to correlate with equipment malfunction Power quality surveys: Quantify power quality throughout a facility, documenting results with professional reports Quality of service compliance: Validate incoming power quality at the service entrance Equipment Installation/Commissioning: Benchmark: power system prior to install to insure quality of service
Power quality that meets the standard: All measurements comply with IEC61000-4-30 standards for correct evaluation of all measured values including voltage, current, power, harmonics, flicker etc. Quick and reliable configuration: PDA wireless "front panel" interface provides a window into what the instrument is recording, enabling quick and reliable configuration even in awkward test locations Threshold-free set up: Apply thresholds after data is collected with Fluke Power Analyze Software no need to worry about missed information due to incorrect setups Captures everything: Cross-channel and current triggering capture every measurement, on every channel, every time Intuitive PC software: Easily analyze data and generate reports with automated EN50160 reporting and compliance Reporting has never been easier: Auto Report creates either standard reports or customized reports with the minimum effort or hassle.Plug and play: Set up in minutes with self-identifying current probes and single-lead voltage connections No need to reconnect wires: Swap channels internally with the wireless PDA or PC when connections are not correct Measure every parameter: Voltage and current on three phases, neutral, and ground 5 MHz, 8000 Vpk waveform capture: Get a detailed picture of even the shortest events Quickly retrieve data: With included SD memory card or via the 100BaseT high-speed Ethernet connection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires