Select Country and Language Canada / French
Changer de pays
FLUKE-233 | FLUKE

FLUKE | FLUKE-233 | Fluke 233 Remote Display Multimeter

  • Réf. fabricant FLUKE-233 | 3463576
  • PART #432859
Type: DIGITAL MULTIMETERS
Description

Perform Two Man Jobs Alone. Now you can work in two places at once. With the new Fluke 233 Wireless Remote Display Multimeter you don"t need the help of another person when reading the display. Standing on ladders, tangling long test leads, or calling on a second person while testing are all now a thing of the past. Measure safely while placing the meter in hazardous areas, in clean rooms or near moving machinery. The Fluke 233 is a tool that will make your job easier.
True-rms ac voltage and current for accurate measurements on non-linear signals Measure up to 1000 V ac and dc Measure up to 10 A (20 A for 30 seconds) 10,000 F capacitance range Frequency to 50 kHz Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument Resistance, continuity and diode test Low power wireless technology allows the display to be carried up to 10 meters (33 ft) away from the point of measurement for added flexibility. No interference with measurements The removable magnetic display can be conveniently mounted where it is easily seen Make measurements without holding the meter to improve visual focus on probes and augment safe electrical measurements Use as a conventional multimeter when the display is connected Radio transmitter automatically turns off when the display is connected to the meter Auto power off maximizes battery life Min/Max and Average recording to capture variations automatically Test continuity and diodes Easy to read display with large digits and bright backlight Battery life approximately 400 hours

Caractéristiques
  • True-rms ac voltage and current for accurate measurements on non-linear signals
  • Measure up to 1000 V ac and dc
  • Measure up to 10 A (20 A for 30 seconds)
  • 10,000 F capacitance range
  • Frequency to 50 kHz
  • Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Resistance, continuity and diode test
  • Low power wireless technology allows the display to be carried up to 10 meters (33 ft) away from the point of measurement for added flexibility. No interference with measurements
  • The removable magnetic display can be conveniently mounted where it is easily seen
  • Make measurements without holding the meter to improve visual focus on probes and augment safe electrical measurements
  • Use as a conventional multimeter when the display is connected
  • Radio transmitter automatically turns off when the display is connected to the meter
  • Auto power off maximizes battery life
  • Min/Max and Average recording to capture variations automatically
  • Test continuity and diodes
  • Easy to read display with large digits and bright backlight
  • Battery life approximately 400 hours
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires