Select Country and Language Canada / French
Changer de pays
FLUKE-287 | FLUKE

FLUKE | FLUKE-287 | Handheld Multimeter: Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture

  • Réf. fabricant FLUKE-287 | 2740201
  • PART #352143
Type: DIGITAL MULTIMETERS
Description

Our Best Multimeter. Now with Zoom Capabilities! As promised, we continue to add capabilities to the 289 multimeter. Version 1.1 upgrade includes a variety of new features including a zooming ability to view and analyze TrendCapture data at five (5) times magnification. The Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its" unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high-precision. Be sure to also check out the Fluke 289 True-rms Industrial Logging Multimeter with TrendCapture designed for industrial professionals.
Key Features Include: New with V 1.1 Upgrade! Zoom on trend provide unprecedented ability to view analyze TrendCapture data; see detail at X5 magnification. New with V 1.1 Upgrade! Simplified Record screen when setting up recording New with V 1.1 Upgrade! Logging function with expanded memory for unattended monitoring of signals over time. Using on-board TrendCapture users can graphically review logged readings without needing a PC. Store up to 15,000 recorded events. Large 50,000 count, VGA display with white backlight. Multiple sets of measurement information can simultaneously be displayed at the same time. Logging function with TrendCapture is an essential tool for documenting the performance of your designs, processes or systems, or unattended monitoring while you work on other projects. It plots measurements as a single line to help detect signal anomalies over time. Using on-board TrendCapture, you can graphically view logged readings without a PC. (Software and interface cable optional). Log multiple sessions or log data continuously for over 200 hours. i-info button. On board help screens for measurement functions. Unsure about a function? Go to that function and Press the "i" button. Now, name your saved measurements and also recall measurements made in the field Real Time Clock for automatic time stamping of saved readings Field upgradeable and expandable meter lets you stay current as new capabilities are added Multi-lingual interface Min/Max/Average with Time Stamp to record signal fluctuations Soft keys, scroll buttons and easy navigation control access to secondary functions. 0.025%

Caractéristiques
  • Manual
  • 6 AA Batteries, installed
  • TL71 Silicone Test Leads
  • Probe Holder
  • Two AC72 Alligator Clips
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires