Select Country and Language Canada / French
Changer de pays
FLUKE-289 | FLUKE

FLUKE | FLUKE-289 | Fluke 289 True-rms Industrial Logging Multimeter with TrendCapture

  • Réf. fabricant FLUKE-289 | 2675778
  • PART #352144
Type: DIGITAL MULTIMETERS
Description

Find Little Problems Before They Become Big Ones. The industrial meter for demanding users. New diagnostic functionality for maximizing productivity in the plant. The new 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. With the ability to log data and review it graphically on-screen, you can solve problems faster and help minimize downtime. Let the new 289 be your watchdog for systems or processes while you are off solving other problems. Be sure to also check out the Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture designed for electronics professionals. Maximize productivity with the combined Fluke 289 and FlukeView forms combo kit. With built-in data logger and TrendCapture capability, the 289 helps you track down elusive, intermittent problems, monitoring equipment with any of its functions while you do other jobs. Overlay your logged data from six meters or six time periods to find cause and effect relationships or for condition monitoring applications in FVF software. Turn your data into meaningful graphs and tables for a professional report. The 289/FVF combo kit gives you a practical & affordable approach to predictive maintenance.

Caractéristiques
  • Large 50,000 count, VGA display with white backlight. Multiple sets of measurement information can simultaneously displayed at the same time.
  • Logging function with TrendCapture is an essential tool for documenting the performance of your designs, processes or systems, monitoring unattended while you work on other projects. It plots measurements as a single line to help detect signal anomalies over time, storing up to 10,000 readings. Using on-board TrendCapture, you can graphically view logged readings without a PC. (Software and interface cable optional).
  • Log multiple sessions or log data continuously for over 200 hours. This is useful for characterizing the performance of a design or for unattended monitoring.
  • i-info button on board help screens for measurement functions. Unsure about a function? Go to that function and Press the "i" button.
  • LoZ Volts. Low impedance voltage function prevents false readings due to "ghost voltage." It is also the recommended mode when testing for absence or presence of live power.
  • Low Pass Filter for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment.
  • 50 ohm range useful for measuring and comparing differences in motor winding resistance, low ohm measurements, or other contact resistance. Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current.
  • Saved measurements allow you to name and recall measurements made in the field
  • Real Time Clock for automatic time stamping of saved readings
  • Field upgradeable and expandable meter lets you stay current as new capabilities are added
  • Multi-lingual interface
  • Min/Max/Average with Time Stamp to record signal fluctuations
  • Soft keys, scroll buttons and easy navigation control access to secondary functions. Create custom displays too.
  • 0.025% Basic DC accuracy
  • 100 kHz ac bandwidth
  • True-rms ac voltage and current for accurate measurements on complex signals or non-linear loads.
  • Measure up to 10A (20 A for 30 seconds; 10A continuous)
  • 100 mF capacitance range
  • Temperature function
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements
  • Peak capture to record transients as fast as 250 s
  • Premium test leads and alligator clips included
  • Optical USB PC communication interface allows for easy PC download to document logged data with FVF software (not included).
  • Optional FlukeView forms enables you to document, store and analyze individual readings or a series of measurements, then convert them into profes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires