Select Country and Language Canada / French
Changer de pays
FLUKE-375FC | FLUKE

FLUKE | FLUKE-375FC | Fluke 375 True-rms AC/DC Clamp Meter

  • Réf. fabricant FLUKE-375FC | 4695932
  • PART #678808
Type: TRACERS
Description

Be ready for anything. With true-rms ac voltage and current measurements, the Fluke 375 Clamp Meter can read up to 600 V and 600 A in both ac and dc modes, and is capable of frequency measurement up to 500 Hz. Additionally, the 375 is compatible with t he new iFlex flexible current probe (sold separately), which expands the measurement range to 2500 A ac. Safety Conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
Features and benefits iFlex flexible current probe expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access. CAT IV 600 V, CAT III 1000 V True-rms ac voltage and current for accurate measurements on non-linear signals 500 mV dc me asurement range to interface with other accessories Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings Proprietary inrush measurement technology to filter ou t noise and capture motor starting current exactly as the circuit protection sees it Ergonomic design fits in your hand and can be used while wearing protective equipment Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement Three-year warranty Soft carrying case Safety conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV

Caractéristiques
  • iFlex flexible current probe expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access.
  • CAT IV 600 V, CAT III 1000 V
  • True-rms ac voltage and current for accurate measurements on non-linear signals
  • 500 mV dc measurement range to interface with other accessories
  • Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
  • Ergonomic design fits in your hand and can be used while wearing protective equipment
  • Large, easy to ead backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • Three-year warranty
  • Soft carrying case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires