Select Country and Language Canada / French
Changer de pays
FLUKE-381 | FLUKE

FLUKE | FLUKE-381 | Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex(tm)

  • Réf. fabricant FLUKE-381 | 3610452
  • PART #442413
Type: TRACERS
Description

Be ready for anything. The new Fluke 381 does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access. Safety Conformance IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV
Features and benefits Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement for added flexibility without interference with measurement accuracy The removable magnetic display can be conveniently mounted where it is easily seen iFlex flexible current probe expands the measurement range to 2500 A AC CAT IV 600 V, CAT III 1000 V Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it Ergonomic design fits in your hand and can be used while wearing protective equipment Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement Three-year warranty Soft carrying case Safety conformance IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV

Caractéristiques
  • Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement for added flexibility without interference with measurement accuracy
  • The removable magnetic display can be conveniently mounted where it is easily seen
  • iFlex flexible current probe expands the measurement range to 2500 A ac
  • CAT IV 600 V, CAT III 1000 V
  • Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
  • Ergonomic design fits in your hand and can be used while wearing protective equipment
  • Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • Three-year warranty
  • Soft carrying case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires